The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
BRYC40123TT
Product Description
Cord Reel, 40ft. 15A/125V W/Triple Tap
Specifications
Specifications
Cable Type
SJTW
Cable Length
40 '
Voltage Rating
125 VAC
Current Rating
15 A
Wire Gauge
12/3 AWG
Feeder Cord
Yes
With Plug
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
GFC25M
Bryant Electric Cordsets
Product Description
15A 125V Gfci Port Manual 25ft.
Specifications
Specifications
Output
(1) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
25 '
Reset
Manual
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
GFC2A
Bryant Electric Cordsets
Product Description
15A 125V Gfci Port Auto 2ft.
Specifications
Specifications
Output
(1) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
2 '
Reset
Automatic
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
GFC2M
Bryant Electric Cordsets
Product Description
15A 125V Gfci Port Manual 2ft.
Specifications
Specifications
Output
(1) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
2 '
Reset
Manual
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
15A 125V Gfci Port Tri Auto 2ft.
Specifications
Specifications
Output
(3) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
2 '
Reset
Automatic
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
15A 125V Gfci Port Tri Manual 2ft.
Specifications
Specifications
Output
(3) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
2 '
Reset
Manual
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Gfci Line Cord, 15A 125V, 18in.
Specifications
Specifications
Output
(1) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
1.5 '
Reset
Manual
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
GFCI15125A
Product Description
15A/125V Inline Single Tap Auto
Specifications
Specifications
Output
(1) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
2 '
Reset
Automatic
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
GFCI15125M
Product Description
15A/125V Inline Single Tap Manual
Specifications
Specifications
Output
(1) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
2 '
Reset
Manual
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GFCI15125TRIA
MFG Item Number
GFCI15125TRIA
Product Description
15A/125V Inline Tri-Tap Auto
Specifications
Specifications
Output
(3) 5-15R
Input
5-15P
Current Rating
15 A
Voltage
120 VAC
Cord Length
2 '
Reset
Automatic
NEMA Rating
NEMA 3R
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cordsets
Manufacturer
Bryant Electric
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved